Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 260 items in product family

Landmark 60038-1 Trego 1-Light Pendant With Tea-Stained Stone, Dark Rust

Item #: WBB630839

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $207.00 Save: up to 30%
Price: $144.95
Add to list
Product Information
Product Q&A
Landmark 60038-1 Trego 1-Light Pendant With Tea-Stained Stone, Dark Rust

A random pattern of individually cut stone pieces combine for a richly textured mosaic design. When illuminated, soft warm hues of light are emitted through the stone while functional light emanates from the fixture. Choose from tea-stained or multi-colored stone in dark rust hardware, or tan stone with satin nickel hardware.

Product Specifications

  • BRANDLandmark Lighting, Inc
  • LAMP NUMBER1
  • MANUFACTURER PART NUMBER60038-1
  • TYPEPendant
  • LAMP WATTAGE100W
  • COLLECTIONTrego
  • GLASS FINISHTea-Stained Stone
  • LAMP TYPEMedium Base
  • WEIGHT LBS3
  • WIDTH/DIAMETER INCHES5
  • COLOR FINISHDark Rust
  • HEIGHT INCHES8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.