Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 260 items in product family

Landmark 73006-1 Winthrop 1-Light Pendant, Brushed Antique Brass

Item #: WBB630717

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.00 Save: up to 28%
Price: $126.95
Add to list
Product Information
Product Q&A
Landmark 73006-1 Winthrop 1-Light Pendant, Brushed Antique Brass

The Winthrop collection exhibits upscale styling with square arms that curve towards a hexagonal center column.  Opal blown glass and a brushed antique brass finish complete this bold design.

Product Specifications

  • BRANDLandmark Lighting, Inc
  • LAMP NUMBER1
  • MANUFACTURER PART NUMBER73006-1
  • TYPEPendant
  • LAMP WATTAGE60W
  • COLLECTIONWinthrop
  • GLASS FINISHOpal Blown Glass
  • LAMP TYPEMedium Base
  • WEIGHT LBS2
  • WIDTH/DIAMETER INCHES5
  • COLOR FINISHBrushed Antique Brass
  • HEIGHT INCHES13
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.