Recessed Lighting
Type
Brand
Length
Mounting Location
Width
Material
Height
Color
Price
Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White
Lumens
1000
Color Temperature
3500 K
Color
White
Hubbell LBSLEDA10L30K9 WH LED Surf Mount 7", 17W, 1000L, 3000K, Dim, Energy Star & Title 24, Wet loc
Lumens
1000
Color Temperature
3000 K
Color
White
Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K,, White
Lumens
1200
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lumens
670
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lumens
950
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Contractor Select Juno RetroBasics 5"-6" LED Baffle Downlight Trim Kit, 860 Lumens, White
Lumens
860
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White