Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 50-152 Blown Glossy Opal  Neckless Ball 8-in. Diameter
See all 11 items in product family

Satco 50-152 Blown Glossy Opal Neckless Ball 8-in. Diameter

Item #: WBB516251

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Blown Glossy Opal, Neckless Ball 8-in. Diameter

3-7/8-in. Opening

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER50-152
    • COLOR FINISHBlown Glossy Opal
    • DIAMETER INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!