Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Straits Lighting 13071070 LED Ready T8 Vapor Tight Fixture - Unlamped, G13 sockets

Rollover image to zoom in

Click image to enlarge

Straits Lighting 13071070 LED Ready T8 Vapor Tight Fixture - Unlamped, G13 sockets

Item #: WBB2236936

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.27 Save up to 12%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Straits Lighting 13071070 LED Ready T8 Vapor Tight Fixture - Unlamped, G13 sockets

The Straits Lighting Inline Vapor Tight Fixture offers the greatest protection from any environment. The Inline Fixture is weather resistant and no parts are left exposed to corrosion. The gasket has a silicon perimeter, and is 100% UV stabilized polycarbonate. The Inline Fixture is most popular in dusty/wet environments, farmyards, parking garages, and manufacturing facilities.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS--
    • BRANDStraits Lighting
    • LUMENS--
    • TYPELED Vapor Tight Fixture
    • MANUFACTURERS PART NUMBERSL913INL-.5x4-G13
    • VOLTAGE100/277
    • PACKAGE QTY1
    • LAMPS INCLUDEDNo
    • HEIGHT INCHES4.375
    • LAMP TYPELED T8 - single ended connection
    • COLOR TEMPERATURE--
    • COLOR FINISHGreen, Prismatic
    • LENGTH INCHES50.125
    • DESCRIPTIONLED Ready T8 Vapor Tight Fixture - Unlamped, G13 sockets
    • WEIGHT LBS5
    • WARRANTY5 Year
    • WIDTH INCHES5.5
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!