Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco 80-1912 3 Light Phenolic Threaded Candelabra Harness Set  9-in. Centers
See all 60 items in product family

Satco 80-1912 3 Light Phenolic Threaded Candelabra Harness Set 9-in. Centers

Item #: WBB515144

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.80
Product Information
Customer Review
Product Q&A
3 Light Phenolic Threaded Candelabra Harness Set, 9-in. Centers

1-1/4-in. with Shoulder and Phenolic Ring, 18-in. Tail AWM B/W Leads 150-#176;C

Product Specifications

    • BRANDSatco
    • MANUFACTURER PART NUMBER80-1912
    • WATTAGE75
    • WIDTH INCHES3.75
    • VOLTAGE125
    • LEADS18-in. Tail AWM B/W Leads 150°C
    • HEIGHT INCHES1.25
    • TERMINAL1-1/4-in. with Shoulder and Phenolic Ring

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is total length of item? What is diameter of socket (OD)? Can it be used with a plastic candle sleeve?

Question Asked By: Gregg , Cincinnati , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:68