Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

ELK Lighting 81001/2 Catalana Bathbar, Polished Chrome Finish, 18"W x 7"H

Item #: WBB975328

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $507.00 Save: up to 33%
Price: $338.95
Add to list
Product Information
Product Q&A
ELK Lighting 81001/2 Catalana Bathbar, Polished Chrome Finish, 18"W x 7"H

This Catalana LED 2 light bathroom vanity light combines sleek diffusers with a touch of nature-inspired forms. The saucer shaped opal white glass globes contain 5-watt LED lights and are supported by radically curved arms with tapered tips. A twig like center column enhances its natural character. Accommodates two 5-watt LED bulb. Comes with polished chrome finish. Measures 10-inch extended length by 18-inch width by 7-inch height.

Product Specifications

  • BRANDNULCO by ELK
  • LAMP NUMBER2
  • MANUFACTURER PART NUMBER81001/2
  • TYPEBathbar
  • LAMP TYPE5W LED
  • COLLECTIONCatalana
  • WIDTH INCHES18
  • GLASS FINISHOpal White Glass
  • COLOR FINISHPolished Chrome
  • HEIGHT INCHES7
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.