Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK Lighting 81052/1 Feltham Pendant, Chrome Finish, 12

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

ELK Lighting 81052/1 Feltham Pendant, Chrome Finish, 12"W x 59"H

Item #: WBB975234

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $447.00 Save: up to 33%
Price: $298.95
Product Information
Product Q&A
ELK Lighting 81052/1 Feltham Pendant, Chrome Finish, 12"W x 59"H

Feltham LED 1 light pendant lamp is made of steel material with clean styling and simple functionality. Using one 5-watt LED lighting allows the pendants to be cord-free for an uncluttered appearance while simply lifting up or pulling down gently on the fixture allows them to be adjusted to the desired height via a clever integrated counterweight. Opal white blown glass to enhance the modern attributes. Comes with chrome finish. Measures 12-inch extended length by 12-inch width by 59-inch height.

Product Specifications

  • BRANDNULCO by ELK
  • LAMP NUMBER1
  • MANUFACTURER PART NUMBER81052/1
  • TYPEPendant
  • WIDTH INCHES12
  • COLOR FINISHChrome
  • GLASS FINISHOpal White Glass
  • HEIGHT INCHES59
  • LAMP TYPE5W LED
  • COLLECTIONFeltham

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.