Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK Lighting 42003/3-LED Burlington Junction Outdoor Pendant, Hazelnut Bronze Finish, 11

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

ELK Lighting 42003/3-LED Burlington Junction Outdoor Pendant, Hazelnut Bronze Finish, 11"W x 24"H

Item #: WBB976346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $777.00 Save: up to 33%
Price: $518.00
Product Information
Product Q&A
ELK Lighting 42003/3-LED Burlington Junction Outdoor Pendant, Hazelnut Bronze Finish, 11"W x 24"H

Located On The Eastern Shore Of Lake Champlain Between The Adirondack And Green Mountains, Burlington Is Charming And Idyllic. This Series Was Inspired By This Quaint City By The Lake That Prides Itself In The Arts. The Fine Craftsmanship Of This Collection Is Evident In The Cast Aluminum Details And Scrollwork. This Series Is Available With Two Glass Options; A Clear Seeded Glass Or Amber Scavo Glass. - LED, 800 Lumens (2400 Lumens Total) With Full Scale Dimming Range, 60 Watt (180 Watt Total)Equivalent , 120V Replaceable LED Bulb Included

Product Specifications

    • BRANDELK Lighting, Inc.
    • LAMP NUMBER3
    • TYPEOutdoor Pendant
    • COLOR FINISHHazelnut Bronze
    • HEIGHT INCHES24
    • MANUFACTURERS PART NUMBER42003/3-LED
    • COLLECTIONBurlington Junction
    • LAMP TYPELED 13.5 W 800 lumens
    • WIDTH INCHES11
    • GLASS FINISHAmber Scavo Glass
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.