Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel® 25 Adjustable Slot Literature Organizer with Riser, 68"H x 60"W, Putty

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Marvel® 25 Adjustable Slot Literature Organizer with Riser, 68"H x 60"W, Putty

Item #: WBB1299926

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,717.00 Save up to 40%
Qty Price
1-2 $1,137.00 ea.
3+ $1,023.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Marvel® 25 Adjustable Slot Literature Organizer with Riser, 68"H x 60"W, Putty

Marvel®'s mailroom shipping tables and mail storage centers can help create a custom solution to help organize the mailroom.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES68
    • COLOR FINISHPutty
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CERTIFIED/APPROVEDGreenguard Gold Certified
    • COLLECTIONMarvel Mailroom
    • CONSTRUCTIONHigh Pressure Laminate
    • DESCRIPTION25 Adjustable Slot Literature Organizer with Riser
    • EDGE COLORPutty
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERUTIL0046
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!