Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GelPro® Anti Fatigue Medical Mat 20x48 Blue

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

GelPro® Anti Fatigue Medical Mat 20x48 Blue

Item #: WB261680BL

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 225.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ANTI-FATIGUE MATS
GelPro® Anti-Fatigue Medical Mat – 20" x 48", Blue
GelPro® Anti-Fatigue Medical Mats are made with a GelPro gel core to relieve fatigue and discomfort during long periods of standing. Anti-microbial, anti-bacterial surface is water-resistant and ensures safe friction levels for workers wearing laboratory/surgical booties. Anti-microbial high-traction bottom surface is certified by the national floor safety institute. Mats measure 20" x 48". Blue. Non-Returnable.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES20
    • COLOR FINISHBlue
    • BRANDGelPro
    • CONSTRUCTIONGel/Foam
    • DESCRIPTIONAnti Fatigue Medical Mat
    • MANUFACTURERS PART NUMBER101-17-2048-4
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/4
    • TYPEGelPro Medical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!