Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NewLife™ Eco-Pro Anti Fatigue Mat 20x48 Taupe

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

NewLife™ Eco-Pro Anti Fatigue Mat 20x48 Taupe

Item #: WB261675TN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ANTI-FATIGUE MATS
New Life™ Eco-Pro Anti-Fatigue Mat – 20" x 48", Taupe
New Life™ Eco-Pro Anti-Fatigue Mats are made using Bio-Foam®, an environmentally-sound plant-based material. Cellulon® polyurethane technology promotes healthy posture and support for the entire body. Low-profile, durable edges prevent tripping. Matte textured surface provides optimum friction. Certified by the National Floor Safety Institute for superior high-traction properties. Mat measures 20" x 48" and is 3/4" thick. Taupe. 5-Year Limited Warranty. Non-Returnable.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES20
    • COLOR FINISHTaupe
    • BRANDGelPro
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONAnti Fatigue Mat
    • MANUFACTURERS PART NUMBER104-01-2048-8
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/4
    • TYPENewLife EcoPro

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great investment

Your review: These are great anti-fatigue mats, improving mood as well as stamina. The edges do not curl, the mats resist staining and are easy to clean. They seem very durable, and so a good value.

Pros: Easy to clean, lies flat

Cons: Wish they came in more colors.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:60