Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NewLife™ Eco-Pro Anti Fatigue Mat 36x60 Taupe

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

NewLife™ Eco-Pro Anti Fatigue Mat 36x60 Taupe

Item #: WB261677TN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $229.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ANTI-FATIGUE MATS
New Life™ Eco-Pro Anti-Fatigue Mat – 36" x 60", Taupe
New Life™ Eco-Pro Anti-Fatigue Mats are made using Bio-Foam®, an environmentally-sound plant-based material. Cellulon® polyurethane technology promotes healthy posture and support for the entire body. Low-profile, durable edges prevent tripping. Matte textured surface provides optimum friction. Certified by the National Floor Safety Institute for superior high-traction properties. Mat measures 36" x 60" and is 3/4" thick. Taupe. 5-Year Limited Warranty. Non-Returnable.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHTaupe
    • BRANDGelPro
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONAnti Fatigue Mat
    • MANUFACTURERS PART NUMBER104-01-3660-8
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/4
    • TYPENewLife EcoPro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:66