Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergomat Classic 4' X 19'

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Ergomat Classic 4' X 19'

Item #: WBB539691

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,794.00
Product Information
Customer Review
Product Q&A
Accessories
Ergomat Classic Bubble, Anti-Fatigue, anti-static mat that is ideal for dry and non-abrasive areas and where static electricity is present. Perfect for assembly and picking lines. Available in any shape or size. 8 Year warranty. Cleanroom 100/ISO Class 5.

Product Specifications

    • LENGTH INCHES228
    • WIDTH INCHES48
    • COLORAnthracite
    • BRANDErgomat
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBERST0419
    • PACKAGE QUANTITY1
    • THICKNESS5/8
    • THICKNESS INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed