Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergomat Complete Bubble 2' X 7'

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Ergomat Complete Bubble 2' X 7'

Item #: WBB539692

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 316.95
Product Information
Customer Review
Product Q&A
Accessories
This mat is for all dry and damp areas where flame retardant and anti-static material is important. Great chemical resistance for where chemical / oil spillage may occur. Perfect for assembly and picking lines. Available in any shape or size. Cleanroom 100/ ISO Class 5.

Product Specifications

    • LENGTH INCHES84
    • WIDTH INCHES24
    • COLORAnthracite
    • BRANDErgomat
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBERSTF0207
    • PACKAGE QUANTITY1
    • THICKNESS5/8
    • THICKNESS INCHES5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed