Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logo Mat-Waterhog Logo Inlay 4' x 6'
See all 38 items in product family

Logo Mat-Waterhog Logo Inlay 4' x 6'

Item #: WBB0916320

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $436.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Logo Mat-Waterhog Inlay 4' x 6'

Features
  • No Set-up Charges-Fast Service-No Minimum.
  • Perfect for high traffic areas, 100% UV resistant polypropylene fabric for indoor and outdoor placements.
  • Huge size range to fit all your needs.
  • Eco Friendly 20% recycled rubber backing.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES45
    • BRANDAndersen Company
    • MANUFACTURERS PART NUMBER235-4'x6'
    • SIZE4' x 6'
    • SURFACESolution Dyed Polypropylene
    • THICKNESS INCHES3/8
    • TYPEWaterhog Inlay
    • WEIGHT LBS16
    • BORDERFabric Border

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:27