Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heattrak® Power Unit - 240V
See all 13 items in product family

Heattrak® Power Unit - 240V

Item #: WB261600

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.95 Save up to 5%
Price: $ 43.65
Product Information
Customer Review
Product Q&A
Accessories
HEATTRAK® SNOW & ICE MELTING WALKWAY
Power Unit
Each set of Industrial Stair Mats comes with one Power Unit to connect the system to an electrical outlet. The Power Unit contains its own Ground Fault Circuit Interrupter and a 6 foot cord. Depending on your application you may need to purchase an additional Power Unit as a separate item. Power Unit Cord Length: 6 feet. Trip level, 30mA.

Product Specifications

    • LENGTH INCHES72
    • AMPS15
    • BRANDHeatTrak
    • MANUFACTURERS PART NUMBERHR-PB
    • TYPEPower Unit
    • VOLTAGE240
    • LENGTH RANGE INCHES72 to 95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!