Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sign Shown Vertically In Fashion Style

Waterhog™ Classic Mat, Notice All Visitors, Horizontal Black Border, 69"x45"x3/4"

Rollover image to zoom in

Click image to enlarge

See all 192 items in product family

Waterhog™ Classic Mat, Notice All Visitors, Horizontal Black Border, 69"x45"x3/4"

Item #: WBB861119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.90 Save up to 17%
Price: $161.95
Product Information
Customer Review
Product Q&A
Accessories
Waterhog™ Classic Mat, Notice All Visitors, Horizontal Black Border, 69"x45"x3/4"

Andersen WaterHog™ Classic's unique design makes it revolutionary. The rubber reinforced face nubs and waffle design provide crush proof scraping action. The raised rubber "water dam" border traps dirt and water - keeping them off carpet and floors.

Product Specifications

    • LENGTH INCHES69
    • WIDTH INCHES45
    • COLORCharcoal
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONWaterhog™ Classic Entrance Mat
    • MANUFACTURERS PART NUMBER20614047630046
    • SURFACECarpet
    • STYLEHorizontal
    • THICKNESS INCHES3/4
    • TYPENotice All Visitors
    • WEIGHT LBS16
    • MANUFACTURER PART NUMBER20614047630046

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:24