Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond-Dek Sponge Anti-Fatigue Mat 36"W Cut Length To 75' Hi-Viz Yellow

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Diamond-Dek Sponge Anti-Fatigue Mat 36"W Cut Length To 75' Hi-Viz Yellow

Item #: WB261641YL

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 24.95 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HIGH VISIBILITY PVC SPONGE ANTI-FATIGUE SAFETY MATS
Diamond Dek Sponge Anti-Fatigue Mat - Cut Lengths To 75'
Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Diamond Dek Mats feature a high-traction vinyl diamond surface bonded to a heavy-duty sponge base. Diamond Dek Mats are available in cut lengths up to 75'L. Mats are 36"W and 9/16" thick.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES36
    • COLOR FINISHHi-Viz Yellow
    • BRANDDurable Corp
    • CONSTRUCTIONVinyl
    • DESCRIPTIONDiamond-Dek Sponge
    • MANUFACTURERS PART NUMBER442C0036HVY
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACEDiamond
    • THICKNESS INCHES9/16
    • WEIGHT LBS1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!