Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Sign Shown W/Yellow Border

Hog Heaven™ Sign Mat, Caution Hot, Horizontal Black Border, 58"x33"x5/8"

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Hog Heaven™ Sign Mat, Caution Hot, Horizontal Black Border, 58"x33"x5/8"

Item #: WBB861149

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $143.95
Product Information
Customer Review
Product Q&A
Accessories
Hog Heaven™ Sign Mat, Caution Hot, Horizontal Black Border, 58"x33"x5/8"

Andersen HogHeaven™ mats are constructed of solid Nitrile rubber surface with a closed-cell Nitrile/PVC cushion backing. This surface offers better chemical resistance along with textured surface for superior slip resistance. Ideal for any anti-fatigue area. Available in two thicknesses 5/8" and 7/8".

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES33
    • COLORBlack
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONHog Heaven™ Anti Fatigue Mat
    • MANUFACTURERS PART NUMBER51114054840035
    • SURFACENitrile Rubber
    • STYLEHorizontal
    • THICKNESS INCHES5/8
    • TYPECaution Hot
    • WEIGHT LBS16
    • MANUFACTURER PART NUMBER51114054840035

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:44