Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Workmaster II Anti-Fatigue Mat 3 Side Border 26"x40" High Visibility Yellow
See all 8 items in product family

Workmaster II Anti-Fatigue Mat 3 Side Border 26"x40" High Visibility Yellow

Item #: WB261642YB

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $93.95
Product Information
Customer Review
Product Q&A
Accessories
WORKMASTER II HI-VIZ ANTI-FATIGUE DRAINAGE SAFETY MATS
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mat With 3 Side Border - 26" x 40"
Workmaster II Hi-Viz Anti-Fatigue Drainage Safety Mats help ensure worker safety in kitchens, factories, workshops and more. Mats prevent slipping and reduce fatigue during long periods of standing. Safety mats are made using an open circular grease-resistant rubber compound with PVC edging. Circles allow drainage of liquids to help prevent slipping. The Hi-Viz Yellow edges are beveled for safety and visibility. 3-Side Border allows creation of extended sizes. Mats are 26" x 40" and measure 3/4" thick.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES26
    • COLOR FINISHBlack
    • BORDER COLORHi-Viz Yellow
    • BRANDDurable Corp
    • CONSTRUCTIONRubber/Vinyl
    • DESCRIPTIONWorkmaster II
    • MANUFACTURERS PART NUMBER870S2640HVY
    • SURFACEGrease Resistant
    • THICKNESS INCHES3/4
    • TYPE3-Sided Border
    • WEIGHT LBS21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:23