Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Microfiber Fringe Flat Mop Pad - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

18" Microfiber Fringe Flat Mop Pad - Min Qty 2

Item #: WBB612101

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($177.90)

Price: $88.95
Product Information
Product Q&A
Accessories
18" Microfiber Fringe Flat Mop Pad

Ultra fine denier microfiber center pad with microfiber loop ends makes this the best product for dust and dirt removal. Larger surface area allows for faster more effective cleaning. High quality microfiber blend withstands hundreds of launderings for long lasting wear. Sewn in loop for hang up to dry.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES8
    • COLOR FINISHBlue
    • BRANDScrubble
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONFringe Mopping Pad
    • FOR USE WITHAluminum Flat Mop Frames
    • MANUFACTURERS PART NUMBERMF18F
    • PACKAGE QUANTITY12
    • SIZE18"
    • STYLEMicrofiber
    • TYPEFringe Pad
    • CLEANING WIDTH18

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.