Rubbermaid® Clean Water System Filter Bucket & Wringer Combo

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid® Clean Water System Filter Bucket & Wringer Combo

Item #: WB261543

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $335.56 Save up to 52%
Price: $ 161.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID® CLEAN WATER SYSTEM
Rubbermaid® Filter Bucket And Ringer Unit
The Rubbermaid® Clean Water System allows more sanitary mopping with less waste. Bucket and ringer units feature an integrated back-flushable filter to prevent water waste and to halt the spread of debris and germs. Water is filtered by tilting the bucket 90 degrees to flush the water into the integrated filter chamber. Once the bucket is returned to its original position, the mopping chamber is filled with clean water. The Rubbermaid® Clean Water System built-in agitators allow easy dirt removal from mops, and the twin-roller wringer accommodates a variety of mop thicknesses. Adjustable moisture level allows users to select desired mop dampness for better cleaning results. Floor drain allows easy emptying. 16 quart capacity. Compatible with Rubbermaid Janitor Cart (Model 239044BK).

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES36
    • HEIGHT INCHES21
    • CAPACITY16 Qt.
    • COLOR FINISHYellow
    • BRANDRubbermaid
    • BUCKET CAP. QT.16
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONFilter Bucket & Wringer Combo
    • MANUFACTURER'S PART NUMBER1791797
    • PACKAGE QUANTITY1
    • TYPESide Press