Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#16 15/16 Hardwood Handle Cotton Mop - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

#16 15/16 Hardwood Handle Cotton Mop - Min Qty 2

Item #: WBB612379

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($133.90)

Price: $66.95
Product Information
Product Q&A
Accessories
#16 15/16 Hardwood Handle Cotton Mop

Heavy duty deck mop constructed of 4-ply cotton. Manufactured using wire bound construction to ensure a strong lock and long lasting life. Designed for industrial, marine and general purpose applications. Each mop is protected with a polybag.

Product Specifications

  • LENGTH INCHES48
  • COLOR FINISHNatural
  • BRANDScrubble
  • CONSTRUCTIONCotton
  • DESCRIPTIONDeck Mop
  • FOR USE WITHScrubble® Mop Handles
  • HANDLE MATERIALWood
  • MANUFACTURER'S PART NUMBERDM1016
  • PACKAGE QUANTITY12
  • SIZE#16
  • TYPECut-End
  • DIAMETER INCHES15/16
  • CLEANING WIDTH10

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.