Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32oz Professional Cotton Cut End Mop - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 346 items in product family

32oz Professional Cotton Cut End Mop - Min Qty 2

Item #: WBB612580

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($175.90)

Price: $87.95
Product Information
Product Q&A
Accessories
32oz Professional Cotton Cut End Mop

Made of premium quality cotton-yarn for high absorbency and longer wear. Narrow band construction with cut ends. Each mop is individually packaged. Sewn-in label for easy identification and re-order. Narrow band is 1 1/4" vinyl coated mesh.

Product Specifications

    • COLORWhite
    • BRANDScrubble
    • CONSTRUCTIONCotton
    • DESCRIPTIONProfessional Narrow Band Mop
    • FOR USE WITHScrubble® Mop Handles
    • MANUFACTURER'S PART NUMBERM8032
    • PACKAGE QUANTITY12
    • SIZE32 oz.
    • STYLENarrow-Band
    • TYPECut-End
    • CLEANING WIDTH16

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.