Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large Enviro Clean Looped-End Mop Head W/ Tailband, White 12/Pack - BWK8003

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Large Enviro Clean Looped-End Mop Head W/ Tailband, White 12/Pack - BWK8003

Item #: WBB55781

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $150.98

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Patented, mildew-resistant DuPont® material is designed to meet cleanroom (Class 1000) applications for lint reduction. Ideal for cleanup of food service areas, hospitals, and oil and hazardous chemical spills. Durable double-sewn tailband. Narrow 1-1/4" canvas tape headband works with clamp style mop handles (sold separately). Large size mop head. Sold 12 mop heads per case.

Product Specifications

    • COLORWhite
    • BRANDUnisan
    • CONSTRUCTIONCotton Blend
    • DESCRIPTIONEnviro Clean Mop
    • MANUFACTURER'S PART NUMBERBWK8003
    • PACKAGE QUANTITY12
    • SIZELarge
    • TYPELooped-End
    • HEADBAND1-1/4
    • FIBER MATERIALCotton Blend

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:26