Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Large 4-Ply Looped-End Cotton Mop Head With Scrub Pad, Blue 12/Pack UNS903BL

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Large 4-Ply Looped-End Cotton Mop Head With Scrub Pad, Blue 12/Pack UNS903BL

Item #: WBB55777

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $112.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Good quality, economical, four-ply blend of cotton and synthetic fibers is an excellent choice for food service areas. Scrubbing/stripping pad provides the highest level of abrasion. Blue yarn keeps mop head looking new. Looped ends reduce unraveling. Durable double-sewn tailband. Narrow 1-1/4" canvas tape headband works with clamp style mop handles (sold separately). Large size mop head. Sold 12 mop heads per case.

Product Specifications

    • COLORBlue
    • BRANDUnisan
    • CONSTRUCTIONCotton Blend
    • DESCRIPTIONMop w/Scrub Pad
    • MANUFACTURER'S PART NUMBERUNS 903BL
    • PACKAGE QUANTITY12
    • SIZELarge
    • TYPELooped-End
    • FIBER MATERIALCotton Blend
    • HEADBAND1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed