Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
54" Junior Wood Handle W/ Metal Quick Change Head, Natural - UNS601 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

54" Junior Wood Handle W/ Metal Quick Change Head, Natural - UNS601 - Pkg Qty 12

Item #: WBB55822

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.94 each

Sold in packages of 12

Qty Price
1 $155.28/ pkg.
2 $109.08/ pkg.
3+ $93.60/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Quick release bar for easy loading. Metal head is double-riveted to lacquered wood handle.

Product Specifications

    • LENGTH INCHES54
    • COLOR FINISHNatural
    • BRANDUnisan
    • DESCRIPTIONQuick Change Handle
    • DIAMETER7/8
    • FOR USE WITHMop Head #12 & #16
    • HANDLE MATERIALWood
    • MANUFACTURER'S PART NUMBERUNS 601
    • PACKAGE QUANTITY12
    • TYPESide Gate
    • DIAMETER INCHES7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:21