Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
63" Screw Clamp Metal Head W/ Wooden Handle For #20+ Mops - UNS603 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

63" Screw Clamp Metal Head W/ Wooden Handle For #20+ Mops - UNS603 - Pkg Qty 12

Item #: WBB55824

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.57 each

Sold in packages of 12

Qty Price
1 $174.84/ pkg.
2 $128.64/ pkg.
3+ $113.04/ pkg.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Wing-nut style. Metal head is double-riveted to lacquered wood handle.

Product Specifications

    • LENGTH INCHES63
    • COLOR FINISHNatural
    • BRANDUnisan
    • DESCRIPTIONScrew Clamp Handle
    • DIAMETER1-1/8
    • FOR USE WITHMop Head #20 & Up
    • HANDLE MATERIALWood
    • MANUFACTURER'S PART NUMBERUNS 603
    • PACKAGE QUANTITY12
    • TYPEScrew Clamp
    • DIAMETER INCHES1-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:64