Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Medium Super Loop Cotton/Synthetic Mop Head, Green - BWK502GNEA

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Medium Super Loop Cotton/Synthetic Mop Head, Green - BWK502GNEA

Item #: WBB55765

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $16.31 ea.
2 $12.46 ea.
3+ $11.16 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
For high-volume usage. Blend of premium four-ply cotton/synthetic yarn covers more floor area by absorbing up to seven times its own weight. Looped ends reduce unraveling and linting. Durable double-sewn tailband. Heavy-duty, 5" vinyl mesh headband. Launderable in a mesh bag. Use with clamp or gripper style mop handles (sold separately). Green fibers. Medium size mop head.

Product Specifications

    • COLORGreen
    • BRANDUnisan
    • CONSTRUCTIONCotton Blend
    • DESCRIPTIONSuper Loop Mop
    • MANUFACTURER'S PART NUMBERBWK502GNEA
    • PACKAGE QUANTITY1
    • SIZEMedium
    • TYPELooped-End
    • HEADBAND5
    • FIBER MATERIALCotton Blend

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.213.148:26