Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Med ium Super Loop Cotton/Synthetic Mop Head, Orange 12/Pack - UNS502OR

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Med ium Super Loop Cotton/Synthetic Mop Head, Orange 12/Pack - UNS502OR

Item #: WBB55766

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
For high-volume usage. Blend of premium four-ply cotton/synthetic yarn covers more floor area by absorbing up to seven times its own weight. Looped ends reduce unraveling and linting. Durable double-sewn tailband. Heavy-duty, 5" vinyl mesh headband. Launderable in a mesh bag. Use with clamp or gripper style mop handles (sold separately). Orange fibers. Medium size mop head. Sold 12 mop heads per case.

Product Specifications

    • COLOROrange
    • BRANDUnisan
    • CONSTRUCTIONCotton Blend
    • DESCRIPTIONSuper Loop Mop
    • MANUFACTURER'S PART NUMBERUNS 502OR
    • PACKAGE QUANTITY12
    • SIZEMedium
    • TYPELooped-End
    • HEADBAND5
    • FIBER MATERIALCotton Blend

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed