Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#20 Value Standard Cut-End Wet Mop Head, White 1/Pack - BWK2020CEA

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

#20 Value Standard Cut-End Wet Mop Head, White 1/Pack - BWK2020CEA

Item #: WBB55850

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.50 ea.
2 $7.40 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Value Standard Cut-End Wet Mop Head - #20

Four-ply, cut-end yarn. Absorbent natural cotton fiber for general mopping. Standard heads use clamp style mop handles (sold separately). High-quality fiber. 1-1/4" polyester headband.

Product Specifications

    • COLORWhite
    • BRANDUnisan
    • CONSTRUCTIONCotton
    • DESCRIPTIONValue Standard Wet Mop
    • MANUFACTURER'S PART NUMBERBWK2020CEA
    • PACKAGE QUANTITY1
    • SIZE#20
    • TYPECut-End
    • FIBER MATERIALCotton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!