Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Poly Safesmoker Cigarette Disposal - 5 Quart Brown

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Poly Safesmoker Cigarette Disposal - 5 Quart Brown

Item #: WB261107BN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SAFESMOKER™ POLY CIGARETTE RECEPTACLES
5 Quart Capacity
SafeSmoker™ poly cigarette receptacles provide a convenient outdoor storage solution for cigarette butts. These attractive cigarette receptacles help complement any building or facility. Made of high density polyethylene with UV inhibitors for outdoor use. 2-piece construction allows easy access to internal galvanized steel collection bucket. Outdoor ashtrays are designed to restrict oxygen and quickly extinguish burning cigarette butts. Rain protective ball-top head helps keep water out and reduces waste odor. Includes integrated hold-down tabs for security and wind protection. FM approved.

Product Specifications

    • LENGTH INCHES15-1/4
    • WIDTH INCHES15-1/4
    • CAPACITY5 Quart
    • COLOR FINISHBrown
    • ASSEMBLYUnassembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPoly Safesmoker Cigarette Disposal
    • DIAMETER INCHES15-1/4
    • HEIGHT INCHES37-3/4
    • MANUFACTURERS PART NUMBER1206BROWN
    • MODEL261107BN
    • LINERMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $4.95 with this comparable product +
Item #: WB261391RG
globalindustrial.com
Ships same day.
$33.00

with FREE shipping today! (within the contiguous US)