Safesmoker Golf Decorative Ashtray Black

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Safesmoker Golf Decorative Ashtray Black

Item #: WB442643BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $111.95 ea.
6+ $104.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DECORATIVE SAFESMOKERS™ OUTDOOR ASHTRAYS
Golf Style
Decorative outdoor ashtray provides a fashionable & affordable solution for cigarette waste disposal! Decorative ashtray is made of durable, high density polyethylene that resists weather, UV rays, chemicals and dents. Includes 2-1/2 gallon capacity galvanized steel receptacle that holds up to 4,000 butts for low maintenance. Plastic ashtray features vertical flutes, horizontal rings and beautiful finials that blend with the nicest buildings and facilities. 10 lb. rubber base allows freestanding applications. Base measures 12-1/2” diameter.

Product Specifications

    • CAPACITY GALLONS2.25
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES12-1/2
    • HEIGHT INCHES37
    • STYLEGolf
    • WEIGHT LBS18
    • LINERMetal
    • CIGARETTE COUNT4000
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:64