Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5-6" Natural Sea Wool Sponge, #1 Cut - 12 Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

5-6" Natural Sea Wool Sponge, #1 Cut - 12 Pack

Item #: WBB576944

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.88 Save up to 22%
Price: $83.95
Product Information
Customer Review
Product Q&A
Accessories
5-6" Natural Sea Wool Sponge, #1 Cut

Soft, pliable and absorbent for paint sundry use, faux finishing, general cleaning, and bathing. Natural sponge. Package quantity of 12.

Product Specifications

    • COLOR FINISHTan
    • CONSTRUCTIONNatural Sponge
    • WEIGHT LBS1
    • PACKAGE QUANTITY12
    • TYPENatural Sea Wool
    • BRANDThe Natural
    • MANUFACTURERS PART NUMBERSW #1-5060C
    • SIZE5-6"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:60