Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dupli-Color® Undercoat Black 16 Oz. Aerosol - UC101 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Dupli-Color® Undercoat Black 16 Oz. Aerosol - UC101 - Pkg Qty 12

Item #: WBB659032

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.95 each

Sold in packages of 12

Price: $59.40
Product Information
Customer Review
Product Q&A
Accessories
Dupli-Color® Undercoat Black 16 oz. Aerosol

Dupli-Color offers a complete line of undercoating products ideal for providing protection for wheel wells, gas tanks, frames and supports, weld joints, floor pans, doors, and quarter panels. Dupli-Color Undercoat offers economical protection plus paint ability, moisture resistance, corrosions resistance, and a durable rubberized finish.

Features

  • Protective Paintable Rubberized Undercoating
  • Resists Rust And Improves Appearance
  • Helps Dampen Vibrations
  • Dry To Touch In 1 Hour / Handle In 2 Hours
  • Use On Frames, Floor Boards, Suspension, Trailers

Product Specifications

    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • SIZE16 oz. Aerosol Can
    • TYPEAerosol
    • PRODUCT FAMILYVehicle
    • DESCRIPTIONUndercoat
    • CATEGORYAutomotive Coatings
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBERUC101
    • BRANDDupli-Color

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!