Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum High Performance Leak Seal - Black, 15 oz. - 266784 - Pkg Qty 6
See all 197 items in product family

Rust-Oleum High Performance Leak Seal - Black, 15 oz. - 266784 - Pkg Qty 6

Item #: WB640416

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $72.00
$9.00 each

Sold in packages of 6

Clearance Price: $54.00
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum High Performance Leak Seal - Black, 15 oz. - 266784

Seal leaks and fill cracks and holes with Rust-Oleum High Performance LeakSeal® Flexible Rubber Coating. This easy-to-use formula sprays on smoothly and creates a rubberized, water-tight seal that keeps out water and prevents rust and corrosion. LeakSeal® dries to a flexible and paintable finish that won’t sag or drip. Water-tight seal prevents moisture penetration and corrosion. Adheres to many surfaces, and is ideal for use on gutters, roofs, flashing, duct work, PVC, masonry and more. Toluene free. For best results spray in short, even strokes. Apply a light first coat and a second heavier coat. VOC-compliant nationwide.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • SIZE TYPEAerosol
    • COLOR FAMILYBlack
    • MANUFACTURERS PART NUMBER266784
    • DESCRIPTIONHigh Performance Leak Seal
    • SIZE20 oz.
    • NET WEIGHT15 oz.
    • PRODUCT FAMILYSpecialty
    • TYPESealant
    • FINISHFlat
    • PACKAGE QUANTITY6
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed