Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Aerosol Paint (984)
Remove
VHT High Temperature Caliper Paint Gloss Clear 11 oz. Aerosol
Remove

      Items
VHT High Temperature Caliper Paint Gloss Clear 11 oz. Aerosol VHT High Temperature Caliper Paint Gloss Clear 11 oz. Aerosol


VHT High Temperature Caliper Paint Gloss Clear 11 oz. Aerosol
VHT High Temperature Caliper Paint Gloss Clear 11 oz. Aerosol
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB659232
Price: $7.30 ea.
(Sold in pkg of 6, $43.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VHT High Temperature Caliper Paint Gloss Clear 11 oz. Aerosol

VHT Brake, Caliper. Drum and Rotor Coatings have been specifically designed for the custom detailing of brake components. It is heat resistant to 900° F (482° C) and will not chip, crack, fade or rust even under extremes of operation or road and weather conditions. It is easy to apply, dries quickly and is remarkably resistant. Careful preparation is essential.

Features

  • EZ Touch™ Conical Nozzle
  • Ceramic Resins Resist Heat Up To 900° F
  • Fast Drying Durable Finish
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Resistant To Chipping/Chemicals/Brake Dust
  • For Use On Brake Calipers/Rotors/Drums
Product Specifications
COLOR FINISH Gloss Clear
SIZE 11 oz.
TYPE Aerosol
BRAND VHT
DESCRIPTION Caliper Paint
PACKAGE QUANTITY 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Painter'S Mitt

Painter'S Mitt

From $4.37
select
Qty: Add to Cart
Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

Merit Pro® 9' x 12' 8 oz. Med. Weight Canvas PVC Backed Drop Cloth

From $29.95
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)