Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Vht Vinyl Dye Red 11 Oz. Aerosol - SP962 - Pkg Qty 6

Item #: WBB659227

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.30 each

Sold in packages of 6

Price: $43.80

Frequently Purchased Together

Product Information
Product Q&A
Accessories
VHT Vinyl Dye Red 11 oz. Aerosol

VHT Vinyl Dye® for vinyl and carpeting restores or changes the color of any vinyl upholstery, seats and trim, or the "short nap" carpeting found in today's cars, boats and watercraft. It is ideal for use on stiff or pliable vinyl, simulated leather or plastic. It is extremely resistant to cracking or fading. Careful preparation is essential and all traces of dirt, silicone products, vinyl and rubber protectants, oils and greases must be removed. Incomplete preparation will not produce a satisfactory result.

Features

  • EZ Touch™ Conical Nozzle
  • Flexible Self-Priming Formula
  • Resists Cracking/Flaking/Peeling
  • Dry To Touch In 30 Minutes / Handle In 1 Hour
  • Use On Vinyl Seats/Dashboards/Door Panels

Product Specifications

  • COLOR FINISHRed
  • SIZE11 oz. Aerosol Can
  • PACKAGE QUANTITY6
  • MANUFACTURERS PART NUMBERSP962
  • TYPEAerosol
  • DESCRIPTIONVinyl Dye®
  • BRANDVHT
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.