Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(3,306 Items)
Sub Category
Aerosol Paint (1,093)
Remove
Rust-Oleum VK9300 System 2K Epoxy Primer Aerosol Gray 247597
Remove

      Items
Rust-Oleum VK9300 System 2K Epoxy Primer Aerosol Gray 247597 Rust-Oleum VK9300 System 2K Epoxy Primer Aerosol Gray 247597


Rust-Oleum VK9300 System 2K Epoxy Primer Aerosol Gray 247597
Email This Page Printer Friendly Version
Rust-Oleum VK9300 System 2K Epoxy Primer Aerosol Gray 247597
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB804112
Price: $26.95 ea.
(Sold in pkg of 6, $161.70)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rust-Oleum VK9300 System 2K Epoxy Primer Aerosol Gray 247597

Enhances the performance of any topcoat in mild to severe environments. Easy activation with patented 2K technology. Fast Direct-To-Metal (DTM), sound rust and previously coated surface application. Extended pot life for 4 days after activation. For hard to reach areas exposed to corrosion and chemicals like welds, seams, bolts, edges, machinery, equipment, pipelines and more. USDA acceptable (Can be used in USDA facilities based on FSIS Directive 11,000.4 (Rev. 1), November 24, 1995). Gray color finish.

Product Specifications
COLOR FINISH Gray
SIZE TYPE 13 oz. Aerosol
DESCRIPTION VK9300 System 2K Epoxy Primer Aerosol
TYPE Aerosol
PACKAGE QUANTITY 6
MANUFACTURERS PART NUMBER 247597
BRAND Rust-Oleum


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Dixie Step Stool - 3 Step Yellow

Dixie Step Stool - 3 Step Yellow

From $130.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

From $24.00
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)