Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum 6100 System <340 Voc Shop Coat Thinner 2400402 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rust-Oleum 6100 System <340 Voc Shop Coat Thinner 2400402 - Pkg Qty 2

Item #: WBB804191

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 2

Price: $51.90
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum 6100 System <340 VOC Shop Coat Thinner 2400402

Fast-drying, low 340 VOC modified alkyd primer for low-cost metal protection. Excellent adhesion on structural steel and fabricated metal. For indoor and outdoor use. Thinner.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHThinner
    • SIZE TYPEGallon
    • PACKAGE QUANTITY2
    • TYPELiquid
    • DESCRIPTIONThinner for Shop Coat Primer
    • MANUFACTURERS PART NUMBER2400402
    • BRANDRust-Oleum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:60