Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Ever Dry® Bottom Coating - 5 Gallon 4004

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Ultra Ever Dry® Bottom Coating - 5 Gallon 4004

Item #: WB640362

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 990.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra Ever Dry® Bottom Coating - 5 Gallon

Ultra-Ever Dry is a superhydrophobic (water) and oleophobic (hydrocarbons) coating that will completely repel almost any liquid. Ultra-Ever Dry uses proprietary nanotechnology to coat an object and create a barrier of air on its surface. This barrier repels water, oil and other liquids unlike any coating seen before. The other breakthrough associated with Ultra-Ever Dry is the superior coating adherence and abrasion resistance allowing it to be used in all kinds of applications where durability is required. Ideal for use on metals, plastics, wood and fabric. Must be used with top coat (sold separately) in equal parts on the initial application for coating to work properly. 5 gallon can covers 825 square feet.

Can be used on boots and footwear, bricks, stairs, railings, engines, hats, caps and other headwear, tools and equipment, paint equipment, nuts, bolts and other hardware, concrete trucks, clothing/apparel, building supplies, gloves, machinery, cinder blocks, fall protection, cooling coils, outdoor seating, HVAC, boats and marinas, concrete counter tops and more. Ever-Dry color is translucent white and will leave a slight residue. Environmental conditions will affect the duration of the coating and these can vary. The working temperature range for this product is from -30°F to 300°F (-34°C to 149°C) once it has been applied. It is non-conductive. The coating has been found to be safe for use in non food contact areas of food processing plants, and meets FDA and USDA regulations for those types of applications.

Ever-Dry's longevity in use is susceptible to environmental conditions (UV/abrasion). This coating will generally last 2-8 months in direct sunlight and outdoor conditions before recoating of the top coat would be required. When used in indoor or covered applications outdoors, the Ever-Dry coating should last for a year or more. Bottom coating should be shaked/mixed for a minimum of 5 to 10 minutes to attain a sufficient and consistent solution.

For Industrial/Commercial Use Only.

Product Specifications

    • COLOR FINISHTranslucent White
    • APPLICATIONMetals/Plastics/Wood/Fabric
    • COVERAGE825 Sq. Ft.
    • SIZE TYPE5 Gallon
    • BRANDUltraTech
    • DESCRIPTIONBottom Coating
    • MANUFACTURERS PART NUMBER4004
    • PACKAGE QUANTITY1/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the expected usage time between treatments, i.e.; If I treat a pair of boots - How long before I treat again?, If I treat the inner fenders of a car - How long before I treat again?

Question Asked By: Anonymous , Virginia , April 02, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed