Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Painter's Masking Tapes (10)
Remove
3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces 2060 Green 1-1/2" x 60 yds,24/cs
Remove

      Items
3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces 2060 Green 1-1/2" x 60 yds,24/cs 3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces 2060 Green 1-1/2" x 60 yds,24/cs


3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces 2060 Green 1-1/2" x 60 yds,24/cs
3M™ Scotch® Masking Tape for Hard-to-Stick Surfaces 2060 Green 1-1/2" x 60 yds,24/cs
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB50105

UPS DIM Weight
Price: $4.71 ea.
(Sold in pkg of 24, $113.04)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Scotch® Masking Tape for Hard-to-Stick Surfaces 2060 Green, 1-1/2" x 60 yds (36 mm x 55 m) 24 per case Bulk

This tape can be removed cleanly for up to 3 days. It features very high adhesion and is designed for use with lacquer coatings or cool temperatures. It is also ideal for rough surfaces such as stucco, concrete and brick.

Product Specifications
LENGTH INCHES 60 yds
TYPE Masking Tape for Hard-to-Stick Surfaces
WIDTH INCHES 1-1/2
STYLE Scotch®
PACKAGE QUANTITY 24
COLOR Green


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3M™ Scotch-BlueTM Painters Tape for Delicate Surfaces #2080 3/4" x 60 yds (48 rls/cs

3M™ Scotch-BlueTM Painters Tape for Delicate Surfaces #2080 3/4" x 60 yds (48 rls/cs

From $4.18
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)