Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Clearcut Glide 2" Paint Brush - 144152120 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Purdy Clearcut Glide 2" Paint Brush - 144152120 - Pkg Qty 6

Item #: WBB866095

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 6

Price: $84.00
Product Information
Customer Review
Product Q&A
Accessories
Purdy Clearcut Glide 2" Paint Brush - 144152120

This unique formulation of DuPont™ solid, round, tapered (SRT), Tynex® nylon and Orel® polyester filaments offers increased stiffness for use in all climates with all paints. The specifically engineered CLEARCUT™ cutting-in capability provides speed and a smooth finish throughout your painting projects. This hand-chiseled, tipped-only series ensures painting perfection for all types of painters and matches the performance you expect from PURDY®

Product Specifications

    • COLOR FINISHTan
    • MANUFACTURERS PART NUMBER144152120
    • SIZE2
    • LENGTH OUT2-3/4
    • BRANDPurdy
    • THICKNESS INCHES9/16
    • TYPEAll Paints
    • STYLEAngular Trim
    • DESCRIPTIONClearcut Glide
    • HANDLE TYPEFluted
    • HANDLE CONSTRUCTIONWood
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:21