Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Extra Nylo Ang 2" Paint Brush - 144112020 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 312 items in product family

Purdy Extra Nylo Ang 2" Paint Brush - 144112020 - Pkg Qty 6

Item #: WBB866097

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 6

Price: $97.50
Product Information
Customer Review
Product Q&A
Accessories
Purdy Extra Nylo Ang 2" Paint Brush - 144112020

Nylox Black brushes are designed to pick up and release a maximum amount of paint while delivering ultra smooth coverage and sharp, clean edges.

Product Specifications

    • WIDTH INCHES2
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • THICKNESS INCHES9/16
    • MANUFACTURERS PART NUMBER144112020
    • DESCRIPTIONNylox Black Extra Nylo Angular
    • HANDLE TYPEFluted
    • LENGTH OUT2-3/4
    • STYLEAngle
    • TYPELatex
    • BRANDPurdy
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed