Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Paintbrushes (490)
Remove
Merit Pro® 4 Piece Polyester Brush Kit
Remove

      Items
Merit Pro® 4 Piece Polyester Brush Kit Merit Pro® 4 Piece Polyester Brush Kit


Merit Pro® 4 Piece Polyester Brush Kit
Merit Pro® 4 Piece Polyester Brush Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB397355
Price: $5.20 ea.
(Sold in pkg of 6, $31.20)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Merit Pro® 4 Piece Polyester Brush Kit

Polyester bristles for all paints.

Product Specifications
APPLICATION All Paints
CONSTRUCTION Polyester
STYLE --
MANUFACTURERS PART NUMBER 00684
DESCRIPTION 4 Piece Brush Kit
SIZE 1" - 3"
PACKAGE QUANTITY 6
BRAND Merit Pro


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Merit Pro® 12" Mini Roller Frame w/ 6-1/2" Domed Foam Cover

Merit Pro® 12" Mini Roller Frame w/ 6-1/2" Domed Foam Cover

From $5.30
select
Qty: Add to Cart
Merit Pro® 12' x 15' 10 oz. Canvas Drop Cloth

Merit Pro® 12' x 15' 10 oz. Canvas Drop Cloth

From $47.95
select
Qty: Add to Cart
Merit Pro® Paint Sprayer

Merit Pro® Paint Sprayer

From $56.95
select
Qty: Add to Cart
5 Gallon HD Bucket Grid

5 Gallon HD Bucket Grid

From $2.43
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)