Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Nylox Elasco 2" Paint Brush - 144100220 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

Purdy Nylox Elasco 2" Paint Brush - 144100220 - Pkg Qty 6

Item #: WBB865993

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 6

Price: $114.00
Product Information
Customer Review
Product Q&A
Accessories
Purdy Nylox Elasco 2" Paint Brush - 144100220

For interior use, Nylox™ brushes are a favorite of many professional painters. These brushes feature 100% Tynex Nylon filaments which are carefully tipped and flagged to provide greater abrasion resistance for increased durability. With its Satin-Edge finish, these brushes provide an ultra smooth finish and excellent painting performance found only in chiseled, handcrafted painting tools.

Product Specifications

    • WIDTH INCHES2
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • THICKNESS INCHES11/16
    • MANUFACTURERS PART NUMBER144100220
    • BRUSH LENGTH INCHES3
    • DESCRIPTIONNylox Elasco
    • HANDLE TYPEFluted
    • STYLEFlat
    • TYPELatex
    • BRANDPurdy
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed