Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Pro-Extra Swan 3" Paint Brush - 144400730 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Purdy Pro-Extra Swan 3" Paint Brush - 144400730 - Pkg Qty 6

Item #: WBB866247

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$31.95 each

Sold in packages of 6

Price: $191.70
Product Information
Customer Review
Product Q&A
Accessories
Purdy Pro-Extra Swan 3" Paint Brush - 144400730

Pro-Extra series features extra-thick, extra-long filaments for outstanding paint-holding capacity and long brush life. Purdy's proprietary tipping and flagging methodology ensures exceptional paint distribution.

Product Specifications

    • COLOR FINISHTan
    • MANUFACTURERS PART NUMBER144400730
    • PACKAGE QUANTITY6
    • SIZE3
    • TYPEAll Paints
    • HANDLE CONSTRUCTIONWood
    • THICKNESS INCHES7/8
    • LENGTH OUT3-3/4
    • DESCRIPTIONPro-Extra Swan
    • HANDLE TYPEBeavertail
    • STYLEFlat
    • BRANDPurdy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed