Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Swan 4" Paint Brush - 144400040 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 314 items in product family

Purdy Swan 4" Paint Brush - 144400040 - Pkg Qty 6

Item #: WBB866442

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$36.95 each

Sold in packages of 6

Price: $221.70
Product Information
Customer Review
Product Q&A
Accessories
Purdy Swan 4" Paint Brush - 144400040

Nothing beats the strong hog bristles in Purdy's all-natural Black bristle brushes for applying oil-based paints.

Product Specifications

    • WIDTH INCHES4
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • HANDLE TYPEBeavertail
    • BRUSH LENGTH INCHES4
    • THICKNESS INCHES7/8
    • BRANDPurdy
    • TYPEOil-Based/Satins
    • PACKAGE QUANTITY6
    • MANUFACTURERS PART NUMBER144400040
    • STYLEFlat
    • DESCRIPTIONBlack Bristle Swan

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed