Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Paintbrushes (490)
Remove
Purdy® Syntox Angular 2-1/2" 144403625
Remove

      Items
Purdy® Syntox Angular 2-1/2" 144403625 Purdy® Syntox Angular 2-1/2" 144403625


Purdy® Syntox Angular 2-1/2" 144403625
Purdy® Syntox Angular 2-1/2" 144403625
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB865945
Price: $24.00 ea.
(Sold in pkg of 6, $144.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purdy® Syntox Angular 2-1/2" 144403625

Syntox brushes provide all the benefits of natural Ox-Hair, but last five times longer. These brushes feature Dupont™ solid round tapered filaments which are 20% softer than Ox-Hair, shed-resistant, and provide an ultra smooth finish and longer lasting brush. Even more importantly, Syntox brushes can be used with both water and solvent based clear finishes.

Product Specifications
COLOR FINISH Tan
SIZE 2-1/2
STYLE Angular Trim
TYPE Stains/Clears
BRAND Purdy
HANDLE CONSTRUCTION Wood
LENGTH OUT 2-11/16
DESCRIPTION Syntox Angular
HANDLE TYPE Rattail
PACKAGE QUANTITY 6
THICKNESS INCHES 1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

From $24.00
select
Qty: Add to Cart
Dixie Step Stool - 3 Step Yellow

Dixie Step Stool - 3 Step Yellow

From $130.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Krylon Industrial Rust Tough High Heat Paint Black

Krylon Industrial Rust Tough High Heat Paint Black

From $6.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)